Beli filament tape 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Filament Tape
    65%
    Mulai

    Rp239.900

    3M Filament Tape
    Deskripsi:
    - A cutter is required for cutting - Base material - Adhesive
  2. 3M Scotch Filament Tape 897
    Mulai

    Rp259.900

    3M Scotch Filament Tape 897
    Deskripsi:
    Excellent initial adhesive strength. It has excellent retention properties. It is water resistant and abrasion resistant. Suitable for bundling and temporary fixing. It can be used for various purposes, such as bundling, temporarily fixing, and sealing various materials.
    atribut:
    • Adhesive: Synthetic rubber
    • Base Material: Polypropylene
    • Color: Transparent
    • Length (m): 55
    • Thickness (mm): 0.127
  3. NITTO Filament Tape (Lakban Filamen)
    55%
    Mulai

    Rp239.900

    NITTO Filament Tape (Lakban Filamen)
    Deskripsi:
    Usage:For adhering and packaging of bulky items.
    atribut:
    • Type: Strong heat-resistant adhesive / tension resistance
    • Color: White
    • Base Material: Polyester + polyester fiber
    • Tape Length (m): 50
    • Extensibility (%): 35
    • Tape Thickness (mm): 0.18
    • Adhesive: Rubber type
    • Tensile Strength (N/25mm): 833.6
    • Rewind Strength (N/25mm[gf/25mm]): 7.06 (720)
    • Adhesive Force (N/25mm): 10.98
    • Adhesive Force (N/10mm/Reference Value): 4.39
  4. 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)
    53%
    Mulai

    Rp71.900

    3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)
    Deskripsi:
    Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.
    atribut:
    • Standard: Compliant with UL standards (File E17385)
    • Length (m): 66
    • Base Material: Polyester Film
  5. 3M Filament tape 898
    Mulai

    Rp19.999.900

    3M Filament tape 898
    Deskripsi:
    Reinforced with fibers, it has excellent high tensile strength and impact resistance. It uses glass fiber and has a particularly high tensile strength.Temporary fixing of coil end stop, core start, etc. Reinforcement and scattering prevention of corrugated cardboard sealing members such as fixed pipes and tied corrugated cardboard* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying. * In order to obtain sufficient adhesive strength, crimp well after applying the tape.
    atribut:
    • Adhesive: Rubber type
    • Base Material: Polypropylene/Glass
    • Tape Thickness (mm): 0.168
    • Tensile strength (N / cm): 665
  6. 3M Filament Tape
    Mulai

    Rp469.900

  7. St.Morita Filament Tape
    Mulai

    Rp42.900

    St.Morita Filament Tape
    Deskripsi:
    Filament tape clear backed with PET film and reinforced with glass fiber. Its high strength mono-directional filament tape. Suitable for heavy objects strapping, pipe strapping, pallets fixing, reinforced marine carton packaging.
  8. 3M Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik)
    Mulai

    Rp31.900

    3M Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik)
    atribut:
    • Adhesive Materials: Metal
    • Main Works: Panel frame, large face material, parts
    • suitable usage: Waterproof / water resistant / outdoor
  9. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  10. Tesa Tape Filament Tape
    Mulai

    Rp179.900

    Tesa Tape Filament Tape
    atribut:
    • Color: White
    • Length (m): 50
    • Material: Base material: Polyester , Adhesive: Synthetic rubber , Reinforcing material: glass fiber
  11. 3M Tartan Filament Tape 8934 (Lakban Filamen)
    Mulai

    Rp38.900

    3M Tartan Filament Tape 8934 (Lakban Filamen)
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Carrier Material: Polypropylene film
    • Elongation at Break (%): 3
    • Performance Level: General Purpose
    • Product Color : Transparent
    • Tensile Strength (N/100mm): 1751
    • Total Tape Thickness (mm): 0.101 (Without Liner)
  12. ARON Alpha Instant Glue Multipurpose
    Mulai

    Rp27.900

  13. ARON Quick Setting Adhesive for Rubber & Plastics (Lem Super)
    Mulai

    Rp189.900

    ARON Quick Setting Adhesive for Rubber & Plastics (Lem Super)
    Deskripsi:
    Low viscosity, permeable adhesion is also possible.An aluminum pack with a chuck with good preservation.
    atribut:
    • Color: Transparent
    • Capacity (g): 20
    • Fixation Time: '5 Seconds at 23°C
    • Operating Temperature Range (°C): -40 to 100
  14. 3M Temporary Fixing Tape
    Mulai

    Rp119.900

    3M Temporary Fixing Tape
    Deskripsi:
    - A cutter is required for cutting - Base material - Adhesive
    atribut:
    • Adhesive Strength (N/mm): 7.1/10
    • Tensile Strength (N/mm): 280/10
    • Color: Blue
    • Length (m): 55
    • Thickness (mm): 0.11
    • Adhesive: Rubber
    • Base Material: Special polypropylene
    • Main application: For binding and temporary fixing
    • Tensile Strength (N/10mm): 280
  15. SAKURA COLOR PRODUCTS Permanent Marker Pen Touch Twin (Spidol Permanen)
    Mulai

    Rp22.900

    SAKURA COLOR PRODUCTS Permanent Marker Pen Touch Twin (Spidol Permanen)
    atribut:
    • Product Type: Ink Supply Type Body
    • Line Width: Medium / Bold
    • Type: Twin
  16. JFE Advantech Vibrometer with Diagnostic Function
    Mulai

    Rp68.999.900

    JFE Advantech Vibrometer with Diagnostic Function
    atribut:
    • Power Supply: AA batteryx1 (included for test)
    • Size (mm): 69x30x154
    • Arithmetic Processing: (ACC) RMS value , (ACC PEAK) PEAK value , (VEL) RMS value , (DISP) P-P value
    • Measurement frequency Range: (ACC, ACC PEAK) 1 - 20kHz, (VEL, DISP) 10Hz - 1kHz
    • Set Content: Bodyx1 unit, Piezoelectric vibration pickup (PU-626D)x1 piece, Magnet (MK-9002)x1 piece, Curl cord (CD-C1-3N)x1 piece, Carrying casex1
    • Display: LCD 4 1/2 digits, with backlight
    • Measurement Mode : Acceleration (ACC), Acceleration peak (ACC PEAK), Velocity (VEL), Displacement (DISP)
    • Package Size (mm): 255x300x90
  17. SLIONTEC Filament Tape
    Mulai

    Rp189.900

    SLIONTEC Filament Tape
    Deskripsi:
    -Excellent in tensile strength and impact resistance.-Can be finely peeled off because of excellent re-peelability.-For bundling pipe materials and heavy weight object, and for parts temporary fixing of home appliance and OA equipment.
    atribut:
    • Color: White
  18. G Tape Filament Tape
    Mulai

    Rp53.900

    G Tape Filament Tape
    atribut:
    • Length (yard): 50
Daftar Harga filament tape 3m Terbaru October 2026
3M Filament TapeRp239.900
3M Scotch Filament Tape 897Rp259.900
NITTO Filament Tape (Lakban Filamen)Rp239.900
3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Rp71.900
3M Filament tape 898Rp19.999.900
3M Filament TapeRp469.900
St.Morita Filament TapeRp42.900
3M Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik)Rp31.900
3M General Purpose Vinyl Tape (Lakban Lantai)Rp45.900
Tesa Tape Filament TapeRp179.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)